Zoro Homepage

Thin-wall deep wheel protective impact socket, 19 mm

  • Mfr # 7319MP

  • Zoro # G9751592


product price: $10.65
/ea

Key Features

Overall Length
3-11/16"
Material
Steel
Socket Type
Thin-wall deep wheel protective impact sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7319MP
Zoro #
G9751592
UPC #
660731697643
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-11/16"

Details

Item
Impact Socket
Material
Steel
Socket Type
Thin-wall deep wheel protective impact sockets

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features protective sleeves and plastic inserts preventing scratching of wheels and lug nut. Heavy-duty chrome molybdenum. 19 mm opening size. 3-11/16" length. 1-9/64" nut end outside diameter. 1-1/4" drive end outside diameter. 1" nut depth. Color yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.