Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-hole impact adapter 1"Fx3/4"M

  • Mfr # 7656

  • Zoro # G9829922


product price: $37.49
/ea

Key Features

Overall Length
2-15/16"
SAE or Metric
SAE
Output Drive Size
1" F x 3/4" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7656
Zoro #
G9829922
UPC #
660731621068
Country of Origin
Mexico

Dimensions

Overall Length
2-15/16"
Output Drive Size
1" F x 3/4" M

Details

Item
Impact adaptors
SAE or Metric
SAE

Description

If you are looking for a through-hole impact adapter, the URREA 7656 is an excellent choice. This through-hole impact adapter features a spring-loaded pin drive, spring-loaded ball drive, through-hole drive and o-ring that makes it easy to use. It also comes with a pin needed. The URREA 7656 Through-hole impact adapter is the tool you need for your job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.