Zoro Homepage

Through-hole impact adapter 3/4"F X 1"M

  • Mfr # 7655

  • Zoro # G9822773


product price: $24.39
/ea

Key Features

Overall Length
2-1/2"
SAE or Metric
SAE
Output Drive Size
3/4" F x 1" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7655
Zoro #
G9822773
UPC #
660731621051
Country of Origin
Mexico

Dimensions

Overall Length
2-1/2"
Output Drive Size
3/4" F x 1" M

Details

Item
Impact adaptors
SAE or Metric
SAE

Description

Impact adaptor with through-hole drive, o-ring and pin needed. Total length: 2-1/2”. Female drive size: 3/4". Male drive size: 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.