Zoro Homepage

Tip Sockets, Torx(R) 3/8" Drive

  • Mfr # 523920W

  • Zoro # G9815895


product price: $3.85
/ea
Sold in multiples of 6 for $23.10

Key Features

Drive Size
3/8"
Finish
Polished Mirror
SAE or Metric
SAE
Number of Pieces
1
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523920W
Zoro #
G9815895
UPC #
660731613285
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Tip Sockets
Finish
Polished Mirror
SAE or Metric
SAE
Number of Pieces
1
Material
Chrome Vanadium Steel
Includes
(1) 3/8" Drive Tip Socket: T20
Measurement Type
Torx(R)

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T20. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.