Zoro Homepage

To Weld Knee Pad

  • Mfr # USK02

  • Zoro # G9687402


product price: $53.45
/ea

Key Features

Cap Material
Plastic
Color
Black
Width
11.81
Length
14.57
Includes
Knee pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USK02
Zoro #
G9687402
UPC #
660731699111
Country of Origin
Mexico

Dimensions

Width
11.81
Length
14.57

Details

Item
Pads
Cap Material
Plastic
Color
Black
Includes
Knee pads

Description

Plastic capsule knee pad. Higher leather upper above the knee for better protection against welding slag. Description: To weld.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.