Zoro Homepage

Tool Bag, Black, Polyester, 12 pockets Pockets

  • Mfr # MP218

  • Zoro # G9827935


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Width
18"
Color
Black
Material
Polyester
Features
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP218
Zoro #
G9827935
UPC #
660731693447
Country of Origin
China

Dimensions

Width
18"
Height
13"
Overall Depth
8 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Includes
Tool bag
Weight
4.87 lbs
Number of Pockets
12 pockets
Primary Application
Heavy duty
Total Storage Capacity
1872

Description

The URREA 18 in tool bag is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured with 1680D polyester fabric for more resistance. Large inside compartment allows and easy visibility and direct access to the tools and parts. Handle of high tensile steel with rubber grip and adjustable shoulder strap. Rugged molded plastic base for durability. 8 outside pockets, 4 inside pockets. 18" x 8" x 13". 1,872 in3 storage capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.