Zoro Homepage

Tool box, Black, 24 in W x

  • Mfr # D8C20

  • Zoro # G9838060


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
24 in
Includes
Metal tool box
Features
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8C20
Zoro #
G9838060
UPC #
660731695977
Country of Origin
Mexico

Dimensions

Width
24 in
Nominal Outside Depth
10"
Nominal Outside Width
23-3/4"
Nominal Outside Height
11-1/8"

Details

Item
Tool box
Color
Black
Includes
Metal tool box
Features
Application
Heavy duty
Primary Tool Box Material
Steel

Description

The URREA 24 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 24-3/4" x 10" x 11-1/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.