Zoro Homepage

Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H

  • Mfr # CPU17

  • Zoro # G9832591


product price: $23.29
/ea

Key Features

Material
Plastic
Color
Black
Width
17 in
Overall Depth
9-1/2 in
Height
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPU17
Zoro #
G9832591
UPC #
660731699159
Country of Origin
Mexico

Dimensions

Width
17 in
Overall Depth
9-1/2 in
Height
8-1/2 in
Depth
9-1/2 in
Nominal Outside Width
17"
Nominal Outside Depth
9-1/2"
Nominal Outside Height
8-1/2"

Details

Item
Tool Box
Material
Plastic
Color
Black
Includes
Tool Box
Features
Handle Type
Carrying Handle
Application
Heavy duty
Primary Tool Box Material
Plastic
Total Storage Capacity
915

Description

The URREA 17 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 12-3/16"metal handle for superior durability. High-strength metal fasteners and clasps. 12-1/2" long life hinge. 110° opening angle cap for greater and easier use. 915 in3 storage capacity. 17" x 9-1/2" x 8-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.