Zoro Homepage

Tool Box, Plastic, Black, 20 in W x 11 in D x 10-1/2 in H

  • Mfr # 9920

  • Zoro # G9837875


product price: $69.99
/ea

Key Features

Material
Plastic
Color
Black
Width
20 in
Overall Depth
11 in
Height
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9920
Zoro #
G9837875
UPC #
660731663686
Country of Origin
China

Dimensions

Width
20 in
Overall Depth
11 in
Height
10-1/2 in
Depth
11 in
Nominal Outside Width
20"
Nominal Outside Depth
11"
Nominal Outside Height
10-1/2"

Details

Item
Tool Box
Material
Plastic
Color
Black
Includes
Plastic tool box
Features
Application
Heavy duty
Primary Tool Box Material
Plastic
Total Storage Capacity
1897

Description

If you're looking for a tool box that is made with high-quality materials and offers great performance, the URREA 9920 20 in metal tool box is an excellent option. This heavy duty plastic and metal tool box has a 1,897 in3 storage capacity. The URREA 9920 20 in metal tool box comes with a tray and corner reinforcements to ensure stability and resistance. It's manufactured with high-resistance polyurethane and features high-resistance metal. The URREA 9920 20 in metal tool box is designed to meet your organization needs at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.