Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Plastic, Black, 25 in W x 11 in D x 10-1/2 in H

  • Mfr # 9921

  • Zoro # G9839914


product price: $75.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Plastic
Color
Black
Width
25 in
Overall Depth
11 in
Height
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9921
Zoro #
G9839914
UPC #
660731663693
Country of Origin
China

Dimensions

Width
25 in
Overall Depth
11 in
Height
10-1/2 in
Depth
11 in
Nominal Outside Depth
11"
Nominal Outside Width
25"
Nominal Outside Height
10-1/2"

Details

Item
Tool Box
Material
Plastic
Color
Black
Includes
Plastic tool box
Features
The URREA 25 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is manufactured with high-resistance polyurethane and features high-resistance metal, a tray and strategic corner reinforcements. 25" x 11" x 10-1/2". 1,420 in3 storage capacity.
Application
Heavy duty
Primary Tool Box Material
Plastic
Total Storage Capacity
1420

Description

The URREA 25 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is manufactured with high-resistance polyurethane and features high-resistance metal, a tray and strategic corner reinforcements. 25" x 11" x 10-1/2". 1,420 in3 storage capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.