Zoro Homepage

Tool Box, Steel, Black, 20 in W x 11 in D x 8-1/2 in H

  • Mfr # D61

  • Zoro # G9836082


product price: $64.59
/ea

Key Features

Material
Steel
Color
Black
Width
20 in
Overall Depth
11 in
Height
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D61
Zoro #
G9836082
UPC #
660731663716
Country of Origin
China

Dimensions

Width
20 in
Overall Depth
11 in
Height
8-1/2 in
Depth
11 in
Nominal Outside Height
8-5/8"
Nominal Outside Depth
11"
Nominal Outside Width
20"

Details

Item
Tool Box
Material
Steel
Color
Black
Includes
Metallic-plastic tool box
Features
The URREA 20 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features metallic latches and lock hole for greater security, multipurpose "V" groove on lid, useful por placing profiles and tube for cutting. Ergonomic plastic handle for a better grip. Spacious steel body so you can store more tools. Includes tray. 25 gauge sheet steel for frame. 20" x 11" x 8-5/8". 1,897 in3 storage capacity.
Application
Heavy duty
Primary Tool Box Material
Steel
Total Storage Capacity
1897

Description

The URREA 20 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features metallic latches and lock hole for greater security, multipurpose "V" groove on lid, useful por placing profiles and tube for cutting. Ergonomic plastic handle for a better grip. Spacious steel body so you can store more tools. Includes tray. 25 gauge sheet steel for frame. 20" x 11" x 8-5/8". 1,897 in3 storage capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.