Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H

  • Mfr # D6C20

  • Zoro # G9835242


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Width
20 in
Overall Depth
8-1/2 in
Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6C20
Zoro #
G9835242
UPC #
660731633740
Country of Origin
Mexico

Dimensions

Width
20 in
Overall Depth
8-1/2 in
Height
9-1/2 in
Depth
8-1/2 in
Nominal Outside Depth
8-7/16"
Nominal Outside Height
9-7/16"
Nominal Outside Width
20-1/16"

Details

Item
Tool Box
Material
Steel
Color
Black
Includes
Metal tool box
Features
The URREA 20 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 20-1/16" x 8-7/16" x 9-7/16".
Application
Heavy duty
Primary Tool Box Material
Steel
Total Storage Capacity
1598

Description

The URREA 20 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 20-1/16" x 8-7/16" x 9-7/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.