Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Steel, Red, 10 in W

  • Mfr # 4725

  • Zoro # G9835373


product price: $11.59
/ea

Key Features

Material
Steel
Color
Red
Width
10 in
Includes
Metal tool box
Features
The URREA 10 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for tool sets and general use. 24 gauge steel construction. 9-41/64" x 4-59-64" x 1-37/94". 66 in3 storage capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4725
Zoro #
G9835373
UPC #
660731610635
Country of Origin
Mexico

Dimensions

Width
10 in
Nominal Outside Depth
4-59/64”
Nominal Outside Height
1-37/94”
Nominal Outside Width
9-41/64”

Details

Item
Tool Box
Material
Steel
Color
Red
Includes
Metal tool box
Features
The URREA 10 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for tool sets and general use. 24 gauge steel construction. 9-41/64" x 4-59-64" x 1-37/94". 66 in3 storage capacity.
Application
Industrial duty
Primary Tool Box Material
Steel
Total Storage Capacity
66

Description

The URREA 4725 10in metal tool box is an excellent option for all needs of organization and storage of tools. This box is ideal for tool sets and general use. The 24 gauge steel construction makes it sturdy and durable. It has a 9-41/64" x 4-59-64" x 1-37/94" dimension, 66 in3 storage capacity. The URREA 4725 10in metal tool box is designed to meet the demands of the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.