Zoro Homepage

Tool Box, Steel, Red, 18 in W x 7-1/2 in D x 7-1/2 in H

  • Mfr # D4

  • Zoro # G9814671


product price: $46.49
/ea

Key Features

Material
Steel
Color
Red
Width
18 in
Overall Depth
7-1/2 in
Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4
Zoro #
G9814671
UPC #
660731625615
Country of Origin
Mexico

Dimensions

Width
18 in
Overall Depth
7-1/2 in
Height
7-1/2 in
Depth
7-1/2 in
Nominal Outside Depth
7-11/16"
Nominal Outside Height
7-11/16"
Nominal Outside Width
17-15/16"

Details

Item
Tool Box
Material
Steel
Color
Red
Includes
Metal tool box
Features
The URREA 18 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 17-5/16" x 7-11/16" x 7-11/16".
Application
Industrial duty
Primary Tool Box Material
Steel
Total Storage Capacity
1060

Description

The URREA 18 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 17-5/16" x 7-11/16" x 7-11/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.