Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Steel, Red, 24 in W x 9-1/4 in D

  • Mfr # 5696

  • Zoro # G9842111


product price: $53.99
/ea

Key Features

Material
Steel
Color
Red
Width
9-1/4 in
Overall Depth
3-9/16 in
Includes
Metal tool box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5696
Zoro #
G9842111
UPC #
660731617061
Country of Origin
Mexico

Dimensions

Width
9-1/4 in
Overall Depth
3-9/16 in
Depth
3-9/16 in
Length
23-5/8 in

Details

Item
Tool Box
Material
Steel
Color
Red
Includes
Metal tool box
Features
The URREA 24 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features 2 side handles and is ideal for tool sets and general use. 24 gauge steel construction. 23-5/8" x 9-1/4" x 3-9/16". 778 in3 storage capacity.
Application
Industrial duty
Primary Tool Box Material
Steel
Total Storage Capacity
778

Description

The URREA 24 in metal tool box is a high-quality option for your organization and storage needs. It features two side handles, which are convenient for carrying the tool box around. The 23-5/8" x 9-1/4" x 3-9/16" metal construction ensures that this tool box will last you a long time. It has 778 in3 storage capacity. The URREA 5696 24 in metal tool box will provide you with the highest standards of quality, design, innovation and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.