Zoro Homepage

Tool Utility Cart, 5 Drawer, Red, Steel, 30 in W

  • Mfr # X30U5

  • Zoro # G9746123


product price: $975.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Red
Material
Steel
Includes
Tool utility cart with drawers
Features
30 in, 5-drawer super duty roller tool cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X30U5
Zoro #
G9746123
UPC #
660731693072
Country of Origin
China

Dimensions

Width
30 in
Depth
20"
Height
21-1/8"

Details

Item
Tool Utility Cart
Number of Drawers
5
Color
Red
Material
Steel
Includes
Tool utility cart with drawers
Features
30 in, 5-drawer super duty roller tool cart

Description

URREA's 30 in, 5-drawer super duty tool cart is a great option for storing and organizing your tools. It has ball bearing drawer glides with full length aluminum drawer pulls. It features four 5" x 2" casters, two of which are lockable. Push handles on both sides allow you to easily move the tool cart around the workspace. The top shelf allows you to store larger items while providing easy access to them. The URREA X30U5 30 in, 5-drawer super duty roller tool cart is designed for all your organization needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.