This item is Discontinued.

Urrea Top Chest/Cabinet, 9 Drawer, Red, Steel, 27 in W x 17 in D x 12 in H X27S9

Top Chest/Cabinet, 9 Drawer, Red, Steel, 27 in W x 17 in D x 12 in H (Discontinued)

  • Mfr # X27S9
  • Zoro # G9830990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X27S9
Zoro #
G9830990
UPC #
660731692396
Country of Origin
China

Dimensions

Width
27 in
Depth
17 in
Height
12 in

Details

Item
Top Chest/Cabinet
Number of Drawers
9
Color
Red
Material
Steel
Includes
Top chest with drawers
Features
27 in, 9-drawer Super-duty top chest cabinet in red

Description

The URREA 27 in, 9-drawer Super-duty top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Locking lid hinges. 17" x 12" x 27". With 9 drawers: 6 of 7" x 10" x 2"; and 3 of 22-3/4" x 10" x 6". 88 lb loading capacity by drawer. Color red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.