Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, Dual reaction high relation type, 3300Lb-Ft output.

  • Mfr # 6225

  • Zoro # G9751811


product price: $2,679.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Dual reaction high relation
Female Input Square Drive
1/2"
Male Output Square Drive
1"
Application
Super duty
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6225
Zoro #
G9751811
UPC #
660731697391
Country of Origin
Taiwan, Province of China

Details

Item
Torque multipliers
Torque Measurement Type
Dual reaction high relation
Female Input Square Drive
1/2"
Male Output Square Drive
1"
Application
Super duty
Material
Steel
Includes
Torque multipliers
Torque ratio
0.0597222222222222

Description

The URREA 6225 Torque Multiplier is a heavy duty tool that provides you with the most power. It has a 26 torque ratio and female drive of 1/2". The male drive is 1". It also has a maximum torque of 127 ft-lb input and 3,300 ft-lb output. You can measure the angle of rotation with its graduated scale feature. The URREA 6225 Torque Multiplier is perfect for all kinds of work in your garage or home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.