Zoro Homepage

Torque Multiplier, Dual reaction type, 2000Lb-Ft output.

  • Mfr # 6224

  • Zoro # G9751845


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Dual reaction
Female Input Square Drive
3/4"
Male Output Square Drive
1"
Material
Steel
Includes
Torque multipliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224
Zoro #
G9751845
UPC #
660731697384
Country of Origin
Taiwan, Province of China

Details

Item
Torque multipliers
Torque Measurement Type
Dual reaction
Female Input Square Drive
3/4"
Male Output Square Drive
1"
Material
Steel
Includes
Torque multipliers
Application
Super duty
Torque ratio
0.0451388888888889

Description

Made of carbon steel with high quality. Ideal for automotive and aerospace. Double reaction (Lever and Type Z). Torque ratio: 1:5. Female drive: 3/4". Male drive: 1". Maximun torque: 440 ft-lb Input, 2,000 ft-lb Output. Length: 15-1/3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.