Zoro Homepage

Torque Multiplier, Free reaction type, 1000 Ft-Lb output.

  • Mfr # 6212

  • Zoro # G9751881


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Pipe reaction anchor
Female Input Square Drive
3/4"
Male Output Square Drive
3/4"
Application
Super duty
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6212
Zoro #
G9751881
UPC #
660731632880
Country of Origin
Germany

Details

Item
Torque multipliers
Torque Measurement Type
Pipe reaction anchor
Female Input Square Drive
3/4"
Male Output Square Drive
3/4"
Application
Super duty
Material
Steel
Includes
Torque multipliers
Torque ratio
0.000734953703703704

Description

The URREA 6212 Torque Multiplier is a heavy-duty tool that will come in handy for your applications. This free reaction type torque multiplier provides a 1000 ft-lb output with a 286 ft-lb input. The strong steel housing protects the internal gears against impacts and ensures stability while working. With its strong handle, this tool is ideal for use in building and maintenance machinery and in the automotive industry where it requires big torques appliances with reduced works areas. Don't let this opportunity pass you by.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.