Zoro Homepage

Torque Multiplier, Free reaction type, 2200 Ft-Lb output.

  • Mfr # 6222

  • Zoro # G9751705


product price: $2,863.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Pipe reaction anchoe
Female Input Square Drive
3/4"
Male Output Square Drive
1"
Material
Steel
Includes
Torque multipliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6222
Zoro #
G9751705
UPC #
660731632873
Country of Origin
Germany

Details

Item
Torque multipliers
Torque Measurement Type
Pipe reaction anchoe
Female Input Square Drive
3/4"
Male Output Square Drive
1"
Material
Steel
Includes
Torque multipliers
Application
Super duty
Torque ratio
0.05

Description

Strong-Steel housing protects the internal gears agains impacts. Strong-handle for safer support. Ideal for use in building and maintenance machinery and in the automotive industry where requires big torques appliances and with reduced works areas. Torque ratio: 1:12. Female drive: 3/4". Male drive: 1". Maximun torque: 183 ft-lb Input, 2,200 ft-lb Output. Length: 13".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.