Zoro Homepage

Torque Multiplier, Free reaction type, 590 Ft-Lb output.

  • Mfr # 6202A

  • Zoro # G9751802


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Pipe reaction anchor
Female Input Square Drive
1/2"
Male Output Square Drive
3/4"
Material
Steel
Application
Super duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202A
Zoro #
G9751802
UPC #
660731632866
Country of Origin
Germany

Details

Item
Torque multipliers
Torque Measurement Type
Pipe reaction anchor
Female Input Square Drive
1/2"
Male Output Square Drive
3/4"
Material
Steel
Application
Super duty
Includes
Torque multipliers
Torque ratio
0.000734953703703704

Description

The URREA 6202A Torque Multiplier is a great tool for use in machinery and the automotive industry. It features a strong-steel housing that protects internal gears against impacts. The handle provides you with safer support when using this tool. The torque ratio is 3.5, which allows you to multiply torque by 3.5 times without increasing speed or load on the equipment being used. This female drive model measures 1/2" and the male drive model measures 3/4". Equip yourself with the URREA 6202A Torque Multiplier to take your work to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.