Zoro Homepage

Torx screwdriver bit Set 15 pieces with adaptor

  • Mfr # J2315

  • Zoro # G9800793


product price: $34.79
/ea

Key Features

Overall Length
36 mm and 80 mm
Material
Steel
Number of Pieces
7
Includes
Torx screwdriver bit set with translation, 15 pieces
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2315
Zoro #
G9800793
UPC #
660731904291
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 mm and 80 mm

Details

Item
Bit set
Material
Steel
Number of Pieces
7
Includes
Torx screwdriver bit set with translation, 15 pieces
Application
Industrial duty
Features
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 6 Torx bits: T20, T25, T30, T40, T45, T50, T55 Length: 36 mm. 6 Torx bits: T20, T25, T30, T40, T45, T50, T55 length: 80 mm. Bit adapter H1/2” x 10 mm.
Bit Holder Drive Type
Torx and Bit adapter

Description

Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 6 Torx bits: T20, T25, T30, T40, T45, T50, T55 Length: 36 mm. 6 Torx bits: T20, T25, T30, T40, T45, T50, T55 length: 80 mm. Bit adapter H1/2” x 10 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.