Zoro Homepage

Trim pad remover

  • Mfr # 2331

  • Zoro # G0293615


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Metal
Number of Plies
1
Application
Industrial duty
Length
11.81
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331
Zoro #
G0293615
UPC #
660731689303
Country of Origin
Mexico

Dimensions

Length
11.81
Width
1.57

Details

Item
Remover
Material
Metal
Number of Plies
1
Application
Industrial duty
Color
Yellow

Description

6” bar length. Ideal to remove almost all kind of trim fastener of more common cars. 30°.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.