Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Sq Bit, 12X73Mm Hex 1/2"

  • Mfr # 60790

  • Zoro # G9813299


product price: $4.55
/ea
Sold in multiples of 3 for $13.65

Key Features

Bit Style
Hex
Hex Shank Size
1/2"
Overall Bit Length
0.59
Includes
Hex drive bristol bits
Width
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60790
Zoro #
G9813299
UPC #
660731617610
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/2"
Overall Bit Length
0.59
Width
3.15
Tip size
M12

Details

Bit Style
Hex
Includes
Hex drive bristol bits
For Use With
bristol bits. Specially used on Audi Porsche® and Volkswagen
Application - Tools
Industrial duty
Handle Color
Silver
Fastening Tool Item
Bristol bits
Fastening Tool Material
Steel

Description

5/16” hex drive bristol bits. Specially used on Audi®, BMW®, Mercedes Benz®, Porsche® and Volkswagen® vehicles.Tip size: M12. Total length: 2-7/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.