Zoro Homepage

Triple Sq Bit, 18X75Mm Hex 1/2"

  • Mfr # 60820

  • Zoro # G9798179


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Bit Style
Hex
Hex Shank Size
1/2"
Overall Bit Length
1.02
Fastening Tool Tip Size
M18
Includes
Hex drive bristol bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60820
Zoro #
G9798179
UPC #
660731684896
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/2"
Overall Bit Length
1.02
Fastening Tool Tip Size
M18
Width
2.36
Tip size
M18

Details

Bit Style
Hex
Includes
Hex drive bristol bits
For Use With
bristol bits. Specially used on Audi Porsche® and Volkswagen
Application - Tools
Industrial duty
Fastening Tool Item
Bristol bits
Fastening Tool Material
Steel
Handle Color
Silver

Description

5/16” hex drive bristol bits. Specially used on Audi®, BMW®, Mercedes Benz®, Porsche® and Volkswagen® vehicles.Tip size: M18. Total length: 3”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.