Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck wheel bearing looknut socket 2-3/8"

  • Mfr # P1902

  • Zoro # G9830403


product price: $28.79
/ea

Key Features

Overall Length
3-1/2"
Includes
Wheel bearing locknut socket
Color
Silver
Material
Steel
Width
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1902
Zoro #
G9830403
UPC #
660731627459
Country of Origin
United States

Dimensions

Size
2-3/8"
Overall Length
3-1/2"
Width
2.83 in
Socket Depth
3.46 in
Dia./Thread Size
2-3/4"

Details

Item
Locknut socket
Includes
Wheel bearing locknut socket
Color
Silver
Material
Steel
Application
Industrial duty

Description

Rounded edges. Octagonal socket (8-point). These sockets loosen or tighten wheel bearings. We do not recommend their use with impact tools because they are not designed for that purpose. Opening size: 2-3/8". Diameter: 2-3/4”. Length: 3-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.