Zoro Homepage

Twin hammer 1" drive air impact wrench 1500 ft-lb

  • Mfr # UP797-6

  • Zoro # G0332754


product price: $1,110.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Square Drive Size
1"
Includes
Impact wrench twin hammer system extended anvil
Overall Length
10.63
Width
26.77
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP797-6
Zoro #
G0332754
UPC #
660731629552
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Overall Length
10.63
Width
26.77

Details

Item
Wrench
Includes
Impact wrench twin hammer system extended anvil
Housing Material
Metal
Max. Torque
1,500 ft-lb

Description

6” extended anvil to reach deep areas. Reverse valve easily changes direction. Choke valve and controlled start allow the user to easily loosen the pin. Capacity: 1". Torque: 1,500 ft-lb. Air consumption: 9 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.