Zoro Homepage
This item is Discontinued.
Urrea Twin hammer 3/4" drive air impact wrench 750 ft-lb UP772H

Twin hammer 3/4" drive air impact wrench 750 ft-lb (Discontinued)

  • Mfr # UP772H
  • Zoro # G0331993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP772H
Zoro #
G0331993
UPC #
660731628661
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/4"
Width
10.24
Overall Length
10.24

Details

Item
Wrench
Includes
Impact wrench twin hammer system
Housing Material
Metal
Max. Torque
750 ft-lb

Description

Improved impact mechanism delivers maximum power. 360° swivel air intake prevents hose from twisting up. Capacity: 3/4”. Torque: 750 ft-lb. Air consumption: 9.5 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.