Zoro Homepage

Twin hammer composite system 3/4" drive air impact wrench

  • Mfr # UPC776

  • Zoro # G0332115


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Width
12.6
Includes
Composite impact wrench twin hammer system
Overall Length
12.6
Max. Torque
1200 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPC776
Zoro #
G0332115
UPC #
660731666366
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/4"
Width
12.6
Overall Length
12.6

Details

Item
Wrench
Includes
Composite impact wrench twin hammer system
Max. Torque
1200 ft-lb
Housing Material
Plastic

Description

The handle’s exhaust directs air away from the object and user. Soft inclined handle provide comfortable grip. Capacity: 3/4". Torque: 1200 ft-lb. Air consumption: 6.9 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.