Zoro Homepage

Twist Flip Socket Set 6pc in plastic case

  • Mfr # 7400SWL

  • Zoro # G9841533


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
6
Includes
Plastic case with 6 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400SWL
Zoro #
G9841533
UPC #
660731667301
Country of Origin
United States

Details

Item
Socket set
Material
Steel
Number of Pieces
6
Includes
Plastic case with 6 pieces

Description

Puller sockets are designed to easily remove damaged, stripped or corroded nuts. They can be used on lugs, nuts, bolts, pipe unions, etc. Simply place the puller on the nut that needs to be removed and apply torque with a ratchet, impact bar, air wrench, etc. The socket end with hex opening and end with twist opening. Extracts bolts from: 17 mm, 3/4” 19 mm, 13/16”, 21 mm and 7/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.