
Universal side cut plier 8-9/16"
Mfr # 268GI
Zoro # G9794791
product price: $22.45
/eaKey Features
Overall Length
8-9/16"
Material
Steel
Application
Industrial duty
Includes
Plier
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
268GI
Zoro #
G9794791
UPC #
660731694116
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8-9/16"
Details
Material
Steel
Application
Industrial duty
Includes
Plier
Handle Color
Black
Description
Double dipped handles provide extra comfort and reduces hand fatigue. Induction hardened cutting edge stays sharper longer. High carbon steel for superior performance. Exceed ASME B107.500 standard. Total length: 8-9/16”. Jaw width: 1-1/2”. Jaw thickness: 21/32". Maximum opening: 1-3/4”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.