Zoro Homepage

Upfront strippper/cutter with lock 6-3/4"

  • Mfr # 297

  • Zoro # G0312707


product price: $18.59
/ea
Sold in multiples of 3 for $55.77

Key Features

Application
Heavy duty
Material
Metal
Includes
Cutter
Width
2.6
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297
Zoro #
G0312707
UPC #
660731607178
Country of Origin
United States

Dimensions

Width
2.6

Details

Item
Cutter
Application
Heavy duty
Material
Metal
Includes
Cutter
Handle Color
Red

Description

Upfront stripper/cutter with lock. Total length: 6-3/4”. Striping capacity (awg) solid: 10, 12, 14, 16, 18, 20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.