Zoro Homepage

Urrea Deep SAE Socket, 5030H, 3/8" Drive, 15/16" Socket, 2 1/2" Long, 6 Pt

  • Mfr # 5030H

  • Zoro # G102574949


product price: $25.65
/ea
Sold in multiples of 2 for $51.30

Key Features

SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030H
Zoro #
G102574949
UPC #
660731612288
Country of Origin
Unknown

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6

Description

URREA DEEP SAE SOCKET, 5030H, 3/8" DRIVE, 15/16" SOCKET, 2 1/2" LONG, 6 PT THE URREA DEEP HEXAGONAL SOCKET LINE IS APPROPRIATE FOR DEEP AREAS, DESIGNED TO BE USED WHEN A SHANK PROTRUDES TOO HIGH, ALLOWING THE SOCKET TO REACH THE NUT. THE 6-POINT DESIGN PROVIDES GREATER CONTACT AREA ON THE SCREW OR NUT WALLS THANKS TO ITS SUPER DRIVE® LOBULAR GEOMETRY, FEATURING A 60° RECOVERY ANGLE. THE SOCKETS DRIVE ATTACHMENT SYSTEM CONSISTS OF AN INTERNAL GROOVE ON ALL FOUR WALLS, ALLOWING IT TO EASILY ATTACH TO OR REMOVE ACCESSORIES AND RATCHETS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.