Knife, Heavy duty, tray Size, 1.65 L.

  • Mfr # 689

  • Zoro # G9721885


product price:  $11.69
/ea

Key Features

Overall Length
1.65
Blade Material
Steel
Application
Heavy duty, tray Size
Depth
0.31
Width
6.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
689
Zoro #
G9721885
UPC #
660731617979
Country of Origin
Spain

Dimensions

Overall Length
1.65
Depth
0.31
Width
6.69
Size
6-3/4"

Details

Item
Knife
Blade Material
Steel
Application
Heavy duty, tray Size
Color
Red
Includes
Pocket knife

Description

3 cutting positions. Soft blade advance. Open with no tools required. Built-in blade storage tray. Size: 6-3/4”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.