This item is Discontinued.

Urrea Knife, Heavy duty, looseness Size 7.48 L 690

Knife, Heavy duty, looseness Size 7.48 L (Discontinued)

  • Mfr # 690
  • Zoro # G9744942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
690
Zoro #
G9744942
UPC #
660731617993
Country of Origin
Spain

Dimensions

Overall Length
7.48
Width
1.65
Size
7-1/2""
Depth
0.94

Details

Item
Knife
Blade Material
Steel
Application
Heavy duty, looseness Size
Color
Red
Includes
Nkife

Description

Built-in blade storage tray. Anti-slip grip handle. Spring system to minimize blade looseness. Size: 7-1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.