Zoro Homepage

Vinyl grip forged 0 Degree for opening external retaining rings

  • Mfr # 368G

  • Zoro # G9795762


product price: $25.55
/ea

Key Features

Material
Steel
Tip Dia.
0.070"
Tip Angle
Blade Width
3.15
Overall Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368G
Zoro #
G9795762
UPC #
660731695892
Country of Origin
Taiwan, Province of China

Dimensions

Tip Dia.
0.070"
Blade Width
3.15
Overall Length
7"

Details

Item
Ring pliers
Material
Steel
Tip Angle
Handle Color
Red
Application
Super duty
For Use With
. Angle: 0°. Type: external. Total length: 7". Maximum opening
Includes
Ring pliers

Description

Tips made with high tensile steel Thin tips to work on reduced areas. Forged. For industrial use. Tip diameter: 0.070". Angle: 0°. Type: external. Total length: 7". Maximum opening: 1-5/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.