Zoro Homepage

Vinyl grip forged 90 Degree for opening external retaining rings

  • Mfr # 369G

  • Zoro # G9796602


product price: $27.25
/ea

Key Features

Material
Steel
Tip Dia.
0.070"
Tip Angle
90°
Blade Width
3.15
Overall Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369G
Zoro #
G9796602
UPC #
660731695908
Country of Origin
Taiwan, Province of China

Dimensions

Tip Dia.
0.070"
Blade Width
3.15
Overall Length
7"

Details

Item
Ring pliers
Material
Steel
Tip Angle
90°
Handle Color
Red
For Use With
. Angle: 90°. Type: external. Total length: 7". Maximum opening
Includes
Ring pliers
Application
Super duty

Description

Tips made with high tensile steel Thin tips to work on reduced areas. Forged. For industrial use. Tip diameter: 0.070". Angle: 90°. Type: external. Total length: 7". Maximum opening: 1-3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.