Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Stripping Plier Upfront strippper/cutte 6-3/4

  • Mfr # 291

  • Zoro # G0299355


product price: $16.99
/ea
Sold in multiples of 3 for $50.97

Key Features

Application
Heavy duty
Material
Metal
Width
2.48
Includes
Cutter
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
291
Zoro #
G0299355
UPC #
660731607130
Country of Origin
United States

Dimensions

Width
2.48

Details

Item
Cutter
Application
Heavy duty
Material
Metal
Includes
Cutter
Handle Color
Red

Description

Upfront stripper/cutter. Total length: 6-3/4”. Striping capacity (awg) solid: 10, 12, 14, 16, 18, 20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.