Zoro Homepage

Wrack wrench

  • Mfr # 2381

  • Zoro # G0278127


product price: $46.29
/ea

Key Features

Includes
Wrack wrench
Application
Industrial duty
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2381
Zoro #
G0278127
UPC #
660731900996
Country of Origin
Taiwan, Province of China

Details

Item
Wrack wrench
Includes
Wrack wrench
Application
Industrial duty
Material
Steel

Description

Compatible with hes, flat and round tie rods. Universal-suits any diameter from 33 mm to 41 mm. Suits hex sizes from 31 mm to 35,5 mm. Useful to service inner tie rods. Tie rods capacity: 33 mm to 41 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.