
6V 220 Ah Deep Cycle Flooded Battery Group GC2, 6PK (Discontinued)
- Mfr # US 2000 XC2
- Zoro # G416057770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US 2000 XC2
Zoro #
G416057770
UPC #
-
Country of Origin
United States
Dimensions
Width
7.125 in
Height
11.25 in
Size
GC2
Length
10.25 in
Details
Voltage - Batteries
12 V
Item
Battery
Capacity
220 Ah
Includes
6 batteries
For Use With
Floor Machines, Aerial Work Platforms
Cell Type
Flooded Lead Acid
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.