Zoro Homepage

6V 251Ah Deep Cycle Flooded Battery Group GC2, 4PK

  • Mfr # US 145 XC2

  • Zoro # G616057785


product price: $1,137.99
/pk 4, $284.50/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
7.13 in
Height
11.88 in
Capacity
251 Ah
Voltage - Batteries
12 V
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US 145 XC2
Zoro #
G616057785
UPC #
-
Country of Origin
United States

Dimensions

Width
7.13 in
Height
11.88 in
Length
10.25 in
Size
BCI Group Size GC2

Details

Capacity
251 Ah
Voltage - Batteries
12 V
Item
Battery
Cell Type
Flooded Lead Acid
Includes
4 batteries
For Use With
Floor Machines, Aerial Work Platforms

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.