Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Cycle Flooded Battery, 6 V, 232 Ah, GC2 Group Size, 4PK

  • Mfr # US 2200 XC2

  • Zoro # G015321111


product price: $868.99
/pk 4, $217.25/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Chemistry
Lead Acid
Width
7.13 in
Height
10.88 in
Capacity
232 Ah
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US 2200 XC2
Zoro #
G015321111
UPC #
-
Country of Origin
United States

Dimensions

Width
7.13 in
Height
10.88 in
Length
10.38 in
BCI Group Size
GC2

Details

Chemistry
Lead Acid
Capacity
232 Ah
Voltage
6V
Cell Type
Flooded Lead Acid
Includes
1 battery

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.