US-145-XC2 6V 251Ah Deep Cycle Flooded Battery Group GC2

  • Mfr # US 145 XC2

  • Zoro # G315321286


product price: $284.99
/ea
Sold in multiples of 4 for $1,139.96
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
7.13 in
Height
11.88 in
Voltage
6V
Capacity
251 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US 145 XC2
Zoro #
G315321286
UPC #
-
Country of Origin
United States

Dimensions

Width
7.13 in
Height
11.88 in
Length
10.25 in
BCI Group Size
GC2

Details

Chemistry
Lead Acid
Voltage
6V
Capacity
251 Ah
Includes
1 battery
Cell Type
Flooded Lead Acid

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.