
US-1800-XC2 6V 208Ah Deep Cycle Flooded Battery Group GC2
Mfr # US 1800 XC2
Zoro # G115321332
product price: $207.99
/ea
Sold in multiples of 2 for $415.98
Key Features
Chemistry
Lead Acid
Width
7.13 in
Height
10.88 in
Length
10.38 in
Voltage
6V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US 1800 XC2
Zoro #
G115321332
UPC #
-
Country of Origin
United States
Dimensions
Width
7.13 in
Height
10.88 in
Length
10.38 in
BCI Group Size
GC2
Details
Chemistry
Lead Acid
Voltage
6V
Capacity
208 Ah
Includes
1 battery
Cell Type
Flooded Lead Acid
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.