US-8VGC-XC2 8V 170Ah Deep Cycle Flooded Battery Group GC8, 4PK

  • Mfr # US 8VGC XC2

  • Zoro # G415321193


product price:  $958.99
/pk 4, $239.75/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Chemistry
Lead Acid
Width
7.13 in
Height
11.25 in
Length
10.25 in
Capacity
170 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US 8VGC XC2
Zoro #
G415321193
UPC #
-
Country of Origin
United States

Dimensions

Width
7.13 in
Height
11.25 in
Length
10.25 in
BCI Group Size
GC8

Details

Chemistry
Lead Acid
Capacity
170 Ah
Voltage
8V
Includes
1 battery
Cell Type
Flooded Lead Acid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.