US-8VGC-XC2 8V 170Ah Deep Cycle Flooded Battery Group GC8, 8PK

  • Mfr # US 8VGC XC2

  • Zoro # G415321223


product price:  $1,859.99
/pk 8, $232.50/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Chemistry
Lead Acid
Width
7.13 in
Height
11.25 in
Length
10.25 in
Voltage
8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US 8VGC XC2
Zoro #
G415321223
UPC #
-
Country of Origin
United States

Dimensions

Width
7.13 in
Height
11.25 in
Length
10.25 in
BCI Group Size
GC8

Details

Chemistry
Lead Acid
Voltage
8V
Capacity
170 Ah
Cell Type
Flooded Lead Acid
Includes
1 battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.