US-L16-XC2 6V 385Ah Deep Cycle Flooded Battery Group 903 L16, 6PK

  • Mfr # US L16 XC2

  • Zoro # G815321151


product price: $2,639.99
/pk 6, $440.00/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Chemistry
Lead Acid
Width
7.13 in
Height
16.75 in
Capacity
385 Ah
Voltage
6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US L16 XC2
Zoro #
G815321151
UPC #
-
Country of Origin
United States

Dimensions

Width
7.13 in
Height
16.75 in
Length
11.88 in
BCI Group Size
903, L16

Details

Chemistry
Lead Acid
Capacity
385 Ah
Voltage
6V
Includes
1 battery
Cell Type
Flooded Lead Acid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.