
Cable Tie, 10 in L, 2-1/2 in Max Bundle Dia., Black, Nylon 6/6, 100 lb Strength, 100 PK
Mfr # BH10B100
Zoro # G411899467
product price: $92.19
/pk 100, $0.92/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Button Head
Nominal Length
10 in
Width
0.22 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH10B100
Zoro #
G411899467
UPC #
876026009521
Country of Origin
United States
Dimensions
Nominal Length
10 in
Width
0.22 in
Nominal Max. Bundle Dia.
2-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Button Head
Color
Black
Material
Nylon 6/6
Tensile Strength
100 lb
Outdoor Use
Yes
Description
US Cable Ties button head cable ties are high impact, heat and UV stabilized for high strength professional use. Great for trucking and heavy equipment applications. Two piece design allows for parallel entry and exit and bi-directional looping. Operating temperature is -40 to 230°F -40 to 110°C. UL94 HB flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.