
Cable Tie, 11 in L, 3 in Max Bundle Dia., Orange, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # SD11OR100
Zoro # G911899530
product price: $14.39
/pk 100, $0.14/ea
Sold in multiples of 2 for $28.78
Key Features
Cable Tie Style
Standard
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD11OR100
Zoro #
G911899530
UPC #
876026008449
Country of Origin
United States
Dimensions
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Orange
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.